Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ AIN-76A Vitamin Mixture

Catalog No. ICN96009801 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
1 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN96009801 1 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ICN96009801 Supplier MP Biomedicals™ Supplier No. 0296009801
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

AIN-76A Vitamin Mixture is a basic component of animal diets for maintaining mice and rat colonies in the research lab.

Composition (Ingredient, Amount):

  • Thiamine Hydrochloride, 0.6 g
  • Riboflavin, 0.6 g
  • Pyridoxine Hydrochloride, 0.7 g
  • Nicotinic Acid, 3 g
  • D-Calcium Pantothenate, 1.6 g
  • Folic Acid, 0.2 g
  • D-Biotin, 0.02 g
  • Cyanocobalamin (Vitamin B12), 0.001 g
  • Retinyl Palmitate (Vitamin A) Pre-mix (250,000 IU/gm), 1.6 g
  • DL-a-Tocopherol Acetate (250 IU/gm), 20 g
  • Cholecalciferol (Vitamin D3, 400,000 IU/gm), 0.25 g
  • Menaquinone (Vitamin K2), 0.050 g
  • Sucrose, finely powdered 971.379 g
TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
Components Thiamine Hydrochloride 0.6 g, Riboflavin 0.6 g, Pyridoxine Hydrochloride 0.7 g, Nicotinic Acid 3 g, D-Calcium Pantothenate 1.6 g, Folic Acid 0.2 g, D-Biotin 0.02 g, Cyanocobalamin (Vitamin B12) 0.001 g, Retinyl Palmitate (Vitamin A) Pre-mix (250000 IU/g) 1.6 g, DL-a-Tocopherol Acetate (250 IU/g)20 g, Cholecalciferol (Vitamin D3, 400000 IU/g) 0.25 g, Menaquinone (Vitamin K2) 0.005 g, Sucrose, finely powdered 972.9 g
Format Pellet
For Use With (Application) AIN-76 Vitamin mixture is a basic component of animal diet for maintaining Mice and Rats colonies in the research lab
Quantity 1 kg
Species Rat
Storage Requirements 15°C to 30°C
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.