Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ AIN-93-Vx Vitamin Mix

Catalog No. ICN96040201 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
1 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN96040201 1 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ICN96040201 Supplier MP Biomedicals™ Supplier No. 0296040201
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Component of AIN-93M & AIN-93G diet

AIN-93-VX Vitamin mix is a component of AIN-93M & AIN-93 g diet.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
Format Powder
Quantity 1 kg
Species Rodent
Storage Requirements 15°C to 30°C
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.