Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Albumin, Bovine, IVD Grade, 98%

Catalog No. ICN820451 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
100g
1kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN820451 100g
ICN820452 1kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. ICN820451 Supplier MP Biomedicals™ Supplier No. 08820451
Add to Cart
Add to Cart

Prepared by Cohn fractionation

  • Protease-, peroxidase- and phosphatase-free
  • Purity: >98%
  • pH: 7

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Immunoassay, Mammalian Cell Culture
Name Bovine Albumin Cohn Fraction V
pH Range 7
Preparation Method Plasma undergoes salt fractionation using Caprylic Acid (Sodium Salt)
Purification Method Salt Fractionation
Quantity 100g
Storage Requirements 2° to 8°C
Form Powder
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.