Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Antibiotics: Dihydrostreptomycine Sulfate
Shop All MP Biomedicals, Inc Products
Click to view available options
Quantity:
5 g
25 g
100 g
Description
- Format: Powder, Non-sterile
All antibiotics are intended for research use only. They are not for therapeutic use in humans or animals.
Specifications
Specifications
| Content And Storage | 4°C |
| Form | Powder |
| Product Type | Antibiotic |
| pH | 5.7 |
| Quantity | 5 g |
Safety and Handling
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction