Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ BCIP/NBT Liq. Substrate, 100mL

Catalog No. ICN980871 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN980871 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ICN980871 Supplier MP Biomedicals™ Supplier No. 08980871
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stabilized Chromogen Solution specially prepared for immunoblotting procedures only

TRUSTED_SUSTAINABILITY

Specifications

Chromagen Type BCIP or NBT
Form Liquid
For Use With (Application) Immunoblotting procedures
Quantity 100 mL
Substrate Type BCIP/NBT Substrate
Storage Requirements 0° to 5°C
Substrate Quantity 100mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.