Learn More
Description
- Presentation: Tan Powder
- pH: 5.4 to 6.4 (5% aqueous solution)
- Solubility: Soluble in water
- Loss on Drying: <7%
Used in bacteriological examination of water, milk, and other materials, where uniform composition of media is important and for biochemical studies, particularly fermentation reactions because of its independence from fermentable substances.
Specifications
Specifications
| Content And Storage | 15°C to 30°C |
| Additive | Beef Extract |
| Form | Powder |
| For Use With (Application) | Cell biology and analysis |
| Quantity | 500 g |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.