Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ BigPrep™ Lysing Matrix Y, 50 mL Tubes

Catalog No. MP116976050 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
2 x 50 mL
10 x 50 mL
50 x 50 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP116976050 50 x 50 mL
MP116976002 2 x 50 mL
MP116976010 10 x 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. MP116976050 Supplier MP Biomedicals™ Supplier No. 116976050
Add to Cart
Add to Cart

Lysing Matrix Y contains 0.5 mm diameter yttria-stabilized zirconium oxide beads and is used to lyse yeast, fungi and algae.

Lysing Matrix Y tubes can be used with FastPrep instruments or similar bead beaters. The yttria-stabilized zirconium oxide beads have a high density and hardness for cracking tough cell walls, yet a smooth surface for minimizing shearing.

  • Tube size: 50 mL
  • Samples types: Gram (+/-) bacteria, fungal tissue and spores, yeast, molds, filamentous algae and biofilms
  • Matrix composition: 0.5 mm diameter yttria-stabilized zirconium oxide beads
TRUSTED_SUSTAINABILITY

Specifications

Bead Type Yttria-stabilized Zirconium Oxide
Format Tube
Sample Type Animal Tissues, Plants, Insects
For Use With (Equipment) FastPrep instruments or other bead beaters
For Use With (Application) Nucleic Acid Isolation and Purification, Homogenization
Includes Each tube contains 0.5mm dia. Yttria-Stabilized Zirconium Oxide beads
Matrix Lysing Matrix Y
Product Type Lysing Matrix
Quantity 50 x 50 mL

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.