Learn More
Description
- Contains a non-toxic, phosphorescent writing material which casts a greenish-white glow in the dark
- Produces optimal images in approximately 10-12 hours of X-ray exposure
- Saves time, reduces cost and eliminates isotopic material use
- Recharged by light
Specifications
Specifications
| Quantity | 1 Ea. |
| Includes | Phophorescent writing material |
| Format | Pen |
| For Use With (Application) | Molecular biology and biochemistry, for recording data and positioning information on membranes prior to exposure to X-ray film |
| Storage Requirements | 15° to 30°C |
| Product Type | Bio Imager Pen |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.