Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Biopulverizer™ Lysing Matrix Set II

Catalog No. 116850200 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Packaging Quantity:
50 Tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
11-685-0200 50 Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-685-0200 Supplier MP Biomedicals™ Supplier No. 116850200
Add to Cart
Add to Cart

Includes

  • Matrix F: Aluminum Oxide, Alpha Alumina Crystals; Silicon Carbide, Hemihedral Crystals
  • Matrix G: Silicon Carbide, Hemihedral Crystals; Glass Beads, Spherical
  • Matrix H: Glass Beads, Spherical; Yellow Zirconium Oxide Beads, Spherical
  • Matrix I: Yellow Zirconium Oxide Beads, Spherical; 4 mm ceramic bead, Spherical
  • Matrix J: Yellow Zirconium Oxide Beads, Spherical; Aluminum Oxide, Alpha Alumina Crystals

Biopulverizer™ Lysing Matrix Set II contains 10 x 2 mL tubes of each of specialized Lysing Matrix types (F, G, H, I and J).

  • The Biopulverizer Set II contains 10 x 2 mL tubes of each of our specialized Lysing Matrix types F,G,H,I and J.
  • This set is ideal for optimizing homogenization conditions and protocols for very difficult, unusual or multiple samples.
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Nucleic Acid Isolation & Purification
Packaging Quantity 50 Tubes
Sample Type Suitable for all sample types

Unless specified otherwise, for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.