Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Calcium Deficient Diet, Rat, Pellet

Catalog No. ICN96017750 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
10 kg
20 kg
50 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN96017750 50 kg
ICN96017710 10 kg
ICN96017720 20 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. ICN96017750 Supplier MP Biomedicals™ Supplier No. 0296017750
Add to Cart
Add to Cart

Used to understand the Calcium deficiency on bone density, osteoporosis and other calcium signaling pathways

  • This rat diet typically contains less than 0.01% Calcium. The trace amount of Calcium comes from the Casein used as a diet component.

Composition (Ingredient, Amount):

  • Casein Purified High Nitrogen, 20.00%
  • DL-Methionine, 0.30%
  • Glucose, 51.2%
  • Corn Starch, 15.0%
  • Alphacel, Non-Nutritive Bulk, 5.0%
  • Corn Oil, 5.0%
  • Calcium Free Mineral Mixture (below ing/kg of Mineral Mix), 3.5%
  • Sodium Phosphate (Monobasic), 209.00 g/kg mineral mix
  • Potassium Phosphate (Monobasic), 264.00 g/kg mineral mix
  • Sodium Chlorid, 74.00 g/kg mineral mix
  • Potassium Citrate Monohydrate, 220.00 g/kg mineral mix
  • Potassium Sulfate, 52.00 g/kg mineral mix
  • Magnesium Oxide, 24.00 g/kg mineral mix
  • Manganese Carbonate, 3.50 g/kg mineral mix
  • Ferric Citrate, 6.00 g/kg mineral mix
  • Zinc Carbonate, 1.60 g/kg mineral mix
  • Cupric Carbonate, 0.30 g/kg mineral mix
  • Potassium Iodate, 0.01 g/kg mineral mix
  • Sodium Selenite, 0.01 g/kg mineral mix
  • Chromium Potassium Sulfate.12H2O, 0.55 g/kg mineral mix
  • Sucrose, 145.03 g/kg mineral mix
  • Plus MP Vitamin Diet Fortification Mixture.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
Components Casein Purified High Nitro gen 20%, DL-Methionine 0.3%, glucose 51.2%, Corn Starch 15%, Alphacel, Non-Nutritive Bulk 5%, Corn Oil 5%, Calcium Free Mineral Mixture Plus MP Vitamin Diet Fortification Mixture 3.5%
Format Pellet
For Use With (Application) To understand the Calcium deficiency on bone density, osteoporosis and other Calcium signaling pathways
Quantity 50 kg
Species Rat
Storage Requirements 15°C to 30°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.