Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Carragenan, Sodium

Catalog No. ICN96033201 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
4 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN96033201 4 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ICN96033201 Supplier MP Biomedicals™ Supplier No. 0296033201

missing translation for 'validMainframeMsg'

Light Cream Colored Powder

  • Animal diet supplement
  • Store at room temperature
TRUSTED_SUSTAINABILITY

Specifications

Product Type Carragenan, Sodium
For Use With (Application) Gypsy Moth diet is used for general colony maintenance of moth larvae
Particle Shape Powder
Quantity 4 L
Species Guinea Pig
Storage Requirements 2°C to 8°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.