Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Choline Deficient Diet, Modified, Pellet

Catalog No. ICN96021050 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
10 kg
20 kg
50 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN96021050 50 kg
ICN96021010 10 kg
ICN96021020 20 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. ICN96021050 Supplier MP Biomedicals™ Supplier No. 0296021050
Add to Cart
Add to Cart

With added trace minerals and fiber.

Choline Deficient Diet, Modified: Contains added trace minerals and fibres

Composition (Ingredient, Amount):

  • Vitamin Free Casein, 10%
  • a-Protein, 10%
  • Sucrose, 51%
  • Alphacel, Non-Nutritive Bulk, 5%
  • Lard, 20%
  • Manganese Sulfates·H2O, 150 mg/kg diet
  • Zinc Chloride, 20 mg/kg diet
  • Chromium Potassium Sulfate·12H2O, 55 mg/kg diet
  • Sodium Selenite, 1 mg/kg diet
  • Salt Mixture Wesson, 4%
  • Calcium Carbonate, 21% (of total salt mixture)
  • Copper Sulfate·5H20, 0.039% (of total salt mixture)
  • Ferric Phosphate, 1.47% (of total salt mixture)
  • Manganese Sulfate·H2O, 0.02% (of total salt mixture)
  • Magnesium Sulfate·7H2O, 9% (of total salt mixture)
  • Potassium Aluminum Sulfate, 0.009% (of total salt mixture)
  • Potassium Chloride, 12% (of total salt mixture)
  • Potassium Dihydrogen Phosphate, 31% (of total salt mixture)
  • Potassium Iodide, 0.005% (of total salt mixture)
  • Sodium Chloride, 10.5% (of total salt mixture)
  • Sodium Fluoride, 0.057% (of total salt mixture)
  • Tricalcium Phosphate, 14.9% (of total salt mixture)
  • Plus MP Vitamin Diet Fortification Mixture except Choline Chloride
TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
Components Vitamin Free Casein 10%, alpha-Protein 10%, Sucrose 51%, Alphacel, Non-Nutritive Bulk 5%, Lard 20%, Man ganese Sulfates.H2O 150 mg/kg diet, Zinc Chloride 20 mg/kg diet, Chromium Potassium Sulfate.12H2O 55 mg/kg diet, Sodium Selenite 1 mg/kg diet, Salt Mixture
Format Pellet
For Use With (Application) Study characterisation of a stereotypical cellular and extracellular adult liver progenitor cell niche in Rodents and diseased Human liver
Quantity 50 kg
Storage Requirements 15°C to 30°C
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.