Learn More
Specifications
Specifications
| Needle Gauge | 22s G |
| Diameter (English) Inner | 0.006 in. |
| Diameter (English) Outer | 0.028 in. |
| Diameter (Metric) Inner | 0.15 mm |
| Diameter (Metric) Outer | 0.72 mm |
| For Use With (Application) | For HPLC analysis |
| Product Type | Replacement Needle |
| Volume (Metric) | 50 μL |
| For Use With (Equipment) | Chromagold HPLC Syringe |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.