Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ AlbumiNZ™ Protease-reduced BSA

Catalog No. MP219989825 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
25 g
50 g
100 g
500 g
1000 g
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP219989825 25 g
ICN989850 50 g
MP219989880 100 g
MP219989890 500 g
MP219989891 1000 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. MP219989825 Supplier MP Biomedicals™ Supplier No. 0219989825
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Shows no detectable enzymatic activity

AlbumiNZ™ Protease-reduced BSA is useful for immunoassays where proteases may degrade proteins or where peroxidase or alkaline phospahatase may hydrolyze substrates.

  • Chromatographically purified from New Zealand-sourced bovine plasma in an ISO quality system assuring complete traceability and consistent high quality
  • No detectable enzymatic activity
  • Biochem/physiol actions: Certain conformational and primary-sequence epitopes of BSA are suspected allergens in human beef and milk allergies
     

Physical characteristics:

  • Form: Off-white to brown powder
  • Purity: ≥97%
  • Total Protein: ≥95%
  • Protease: Reduced
  • pH (4% w/v): 6.5 to 7.5
  • Solubility: Dissolves in ≤20 minutes at 20° to 25°C (20% w/w in water)
  • Moisture: ≤5% w/w
  • ImmunoAssay (EIA) Grade
Certifications: ISO, cGMP, EDQM

 

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Immunoassay
Name AlbumiNZ™ Protease-reduced BSA
pH Range 6.5 to 7.5
Purification Method Chromatography
Quantity 25 g
Source Bovine Plasma
Storage Requirements 4°C
Form Powder
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.