Learn More
Description
Specifications
Specifications
| Material | Silica 60 |
| Particle Size | 5 to 17 μm |
| Pore Size | 60 Å |
| Quantity | 20/Pk. |
| Type | Silica TLC Plate |
| Excitation Wavelength | 254 nm |
| Fluorescent Indicator | F254 |
| For Use With (Application) | Quantitative Densitometric UV/VIS Evaluation |
| Sorbent | Silica Gel |
| Thickness (Metric) | 0.5 mm |
| Show More |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.