Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ FastRNA™ Pro Red Kit, 2 mL Tubes, 50 Preps

Catalog No. MP116035050 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
50 x 2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP116035050 50 x 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MP116035050 Supplier MP Biomedicals™ Supplier No. 116035050
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Requires

FastPrep™ Instrument or alternative high speed disruptor, Microcentrifuge, Pipettmen, RNase Erase™, Recommended: Chloroform, 100% ethanol, 75% ethanol, 1.5 or 2.0 mL RNase-free microcentrifuge tubes, Agarose, Gel loading dye and RNA size marker

FastRNA™ Pro Red Kit is used for total RNA isolation from up to 109 yeast and fungi cells. Uses Lysing Matrix C for cell lysis. For use with the FastPrep-24™ or FastPrep™ FP120 Instrument.

  • Product Overview: The FastRNA™ Pro Red Kit is designed to efficiently isolate total RNA from yeast and fungi. Using the FastPrep-24™ or FastPrep™ FP120 Instrument, up to 109 cells are homogenized by Lysing Matrix C in impact-resistant 2 mL tubes. Total RNA is released into the proprietary, protective RNApro™Solution. Following extraction with chloroform and precipitation, total RNA is extracted.
  • Applications: FastRNA™ Pro Red Kit is used to isolate total RNA from yeast and fungi. Isolated RNA is suitable for RT-PCR analysis and other downstream applications.
  • Sample Type: Spores, Fungi, Yeast, Algae
  • Sample Volume: Up to 500 mg per prep
TRUSTED_SUSTAINABILITY

Specifications

Sample Type Spores, Fungi, Yeast
For Use With (Application) RT-PCR analysis and other downstream applications
Includes RNApro™ Solution (1 x 55 mL Bottle), DEPC-H2O (1 x 15 mL Bottle), Lysing Matrix C (50 x 2 mL Tubes), Short Protocol, User Manual, MSDS, Certificate of Analysis
No. of Reactions 50 Preps
Product Type FastRNA-24 Kits
Quantity 50 x 2 mL
WARNING: Cancer - www.P65Warnings.ca.gov

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.