Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Fat Free Diet, Modified, Pellet

Catalog No. ICN96023850 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
10 kg
20 kg
50 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN96023850 50 kg
ICN96023810 10 kg
ICN96023820 20 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. ICN96023850 Supplier MP Biomedicals™ Supplier No. 0296023850
Add to Cart
Add to Cart

Total fat is less than 0.2%

  • Fat Free diet has been used to study cholesterol metabolism
  • Available in pelleted format

Composition (Ingredients, Amount):

  • Vitamin Free Casein, 20%
  • DL-Methionine, 0.3%
  • Sucrose, 60.2%
  • Alphacel, Non-Nutritive Bulk, 15%
  • AIN Mineral Mix (below in grams/kg of Mineral Mix), 3.5%
  • Calcium Phosphate Dibasic, 500 g
  • Sodium Chloride, 74 g
  • Potassium Citrate Monohydrate, 220 g
  • Potassium Sulfate, 52 g
  • Magnesium Oxide, 24 g
  • Manganese Carbonate (43 to 48% Mn), 3.5 g
  • Ferric Citrate (16 to 17% Fe), 6 g
  • Zinc Carbonate (70% ZnO), 1.6 g
  • Cupric Carbonate (53 to 55% Cu), 0.3 g
  • Potassium Iodate, 0.01 g
  • Sodium Selenite, 0.01 g
  • Chromium Potassium Sulfate, 0.55 g
  • Sucrose, finely powdered, 118 g
  • Plus MP Vitamin Diet Fortification Mixture
TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
Components Vitamin Free Casein 20%, DL-Methionine 0.3%, Sucrose 60.2%, Alphacel, Non-Nutritive Bulk 15%, AIN Mineral Mix Plus MP Vitamin Diet Fortification Mixture 3.5%
Format Pellet
Quantity 50 kg
Storage Requirements 15°C to 30°C
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.