Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ GeneClean™ III Kit

Catalog No. 111001600 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
No. of Reactions:
600 Preps
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Reactions
11-100-1600 600 Preps
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-1600 Supplier MP Biomedicals™ Supplier No. 111001600
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

GeneClean™ III Kit used to purify fragments of DNA from 200bp to 20kb from solutions and agarose gels.

  • GeneClean™ III Kit allows recovery of labelled DNA fragments with ease
  • EZ-Glassmilk™ slurry allows flexibility of reaction size and volume
  • EZ-Glassmilk™ is easier to suspend than original Glassmilk™
  • The GeneClean™ III kit simplifies the process of purifying DNA into three easy steps: Bind, Wash and Elute
  • Ethanol precipitation is never required and purified DNA is immediately ready for a wide variety of downstream applications
TRUSTED_SUSTAINABILITY

Specifications

Concentration New Wash/Ethanol Concentration must be approx. 50%
Content And Storage Room Temperature
Format Kit
Isolation Technology Glass Milk
For Use With (Application) Desalting, Elimination of proteins from enzymatic reactions, Removal of primers and unincorporated nucleotides from enzymatic reactions, Separation of linearized from uncut vector and isolation of PCR products away from genomic DNA.
No. of Reactions 600 Preps
Product Type GeneClean III Kit
Sample Volume Up to ∼0.5 mL Gel Slice by Volume or ∼1.0 mL Solution
Synonym DNA Clean-Up Kit
WARNING: Cancer - www.P65Warnings.ca.gov

Research Use Only (RUO). Unless otherwise stated in our catalog or other company documentation accompanying the product(s), our products are intended for research use only and are not to be used for any other purpose, which includes but is not limited to, unauthorized commercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses or any type of consumption or application to humans or animals.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.