Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Solution of polysaccharide (Ficoll-400) and a radiopaque contrast medium (sodium diatrizoate)
- Easy one-step, rapid, reproducible method for the preparation of viable lymphocytes in high yield
Specifications
Specifications
| Quantity | 100 mL |
| Content And Storage | 4°C |
| For Use With (Application) | For in-vitro isolation of lymphocytes |
| Product Type | Centrifugation Media |
| Density | 1.077 g/mL |
| Sterility | Sterile |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?