Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Lard

Catalog No. ICN90214025 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
2.26 kg
11.33 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN90214025 11.33 kg
ICN90214005 2.26 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. ICN90214025 Supplier MP Biomedicals™ Supplier No. 0290214025
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Commonly used in preparation of research animal test diets.

Use:
Commonly used in the preparation of research animal test diets

Source:
Porcine

Physical Description:
White to cream colored, oily semi-solid to solid

TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
Format Solid/Semisolid - Greasy or Creamy
For Use With (Application) Lard is commonly used in the preparation of research animal test diets
Quantity 11.33 kg
Species Rat
Storage Requirements 15°C to 30°C
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.