Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Linbro™ Tissue Culture Plates

Catalog No. ICN7605305 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Culture Area:
4.5 cm2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Culture Area
ICN7605305 4.5 cm2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ICN7605305 Supplier MP Biomedicals™ Supplier No. 097605305

missing translation for 'validMainframeMsg'

Specifications

Closure Included With Lid
Bottom Shape Flat
Capacity (Metric) 7.5 mL
Color Clear
Culture Area 4.5 cm2
Material Polystyrene
Sterility Sterile
Surface Treatment Tissue Culture
Type Tissue Culture Plate
Well Count 12
For Use With (Application) Ideal for a variety of applications including cell cloning and metabolic labeling procedures
Dimensions (L x W x H) 111 x 84 x 22 mm
Length (Metric) 11.1 cm
Width (Metric) 8.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.