Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ TeenPrep™ Lysing Matrix B, 15 mL Tubes

Catalog No. MP116931005 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
25 x 15 mL Tubes
5 x 15 mL Tubes
50 x 15 mL Tubes
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP116931005 5 x 15 mL Tubes
MP116931025 25 x 15 mL Tubes
MP116931050 50 x 15 mL Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. MP116931005 Supplier MP Biomedicals™ Supplier No. 116931005
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

TeenPrep™ Lysing Matrix B, 15 mL Tubes contains 0.1 mm silica spheres and is used to lyse bacteria and spores.

Lsying Matrix B, 15 mL can be used with FastPrep instruments or similar bead beater. The grinding matrix is chemically inert and will not bind nucleic acids. Can also be used as an additive for disruption by sonication.

  • Tube Size: 15 mL
  • Sample Type: Bacteria, Spores
  • Molecule to be Enriched: DNA, RNA, Proteins, other small molecules
  • Contains 0.1 mm silica spheres
  • Sample Type: Bacteria, Spores
  • Molecule to be Enriched: DNA, RNA, Proteins, other small molecules
  • Contains 0.1 mm silica spheres
TRUSTED_SUSTAINABILITY

Specifications

Bead Type Silica
Content And Storage Room Temperature
Format Tube
Isolation Technology Mechanical Disruption
Sample Type Bacteria, Fungi, Soil, Animal Tissues
DNase Dnase-free
For Use With (Equipment) FastPrep instruments or other bead beaters
For Use With (Application) Nucleic Acid Isolation and Purification, Homogenization
Matrix Lysing Matrix B
Product Type Lysing Matrix
Quantity 5 x 15 mL Tubes
RNase Rnase-free
Starting Material Amount Up to 2 g per prep
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.