Learn More
Description
- Product Overview: 1 mm silica spheres. Found in the FastRNA Pro Red Kit and FastProtein Red Matrix. Lysing Matrix C is used primarily for lysis of yeast and fungi and can also be used for molds, spores and filamentous algae.
- Applications: Lysing Matrix C is used primarily for lysis of yeast and fungi and can also be used for molds, spores and filamentous algae.
Specifications
Specifications
| Content And Storage | Store at 2°C to 8°C |
| Isolation Technology | Mechanical Disruption |
| Sample Type | Yeast, Fungi, Algae |
| Matrix | Lysing Matrix C |
| Product Type | Lysing Matrix |
| Quantity | 500 g |
Safety and Handling
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.