Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Lysing Matrix H

Catalog No. p-4643246 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
100 x 2 mL Tubes
50 x 2 mL Tubes
500 x 2 mL Tubes
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP116917050 50 x 2 mL Tubes
MP116917100 100 x 2 mL Tubes
11-691-7500 500 x 2 mL Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. MP116917050 Supplier MP Biomedicals™ Supplier No. 116917050
Only null left
Add to Cart
Add to Cart

Lysing Matrix H used to isolate RNA and Proteins from bacterial aggregates, biofilms, and whole insects.

  • Impact-resistant 2 mL tube contains 2 mm glass beads and 2 mm yellow zirconium oxide beads
  • With yellow caps
  • Specific Gravity: Glass Beads, 2 mm; Yellow Zirconium Oxide Beads, 5.5
  • Applications: Nucleic Acid Isolation and Purification
TRUSTED_SUSTAINABILITY

Specifications

Bead Type Glass; Yellow Zirconium Oxide
Capacity 2 mL
Sample Type Seeds, Animal Tissues, Plants, Soil, Bacteria, Ancient and Dried Samples, Clay, Wood
DNase Dnase-free
For Use With (Application) Nucleic Acid isolation and purification
Matrix Lysing matrix H
Quantity 50 x 2 mL Tubes
RNase RNase-free

Unless specified otherwise, for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.