Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Lysing Matrix Z, 96-Well Rack

Catalog No. MP116961010 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
1 Ea.
10 Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP116961010 10 Pk.
MP116961001 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. MP116961010 Supplier MP Biomedicals™ Supplier No. 116961010
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Lysing Matrix Z, 96-Well Rack contains 2 mm diameter yttria-stabilized zirconium oxide beads for lysis of soft animal and plant tissues and insects.

  • Each 96 deep well rack comes with 1.2 mL cluster-strip tube and cap assemblies.
  • Each tube is pre-filled with 2.0 mm diameter Yttria-Stabilized Zirconium Oxide beads.
  • Y2O3 + ZrO2 has high density and has extremely high hardness making this matrix ideal for cracking of very tough cell walls, while it's smooth surface minimizes shearing.
  • Lysing Matrix Z is used primarily for lysis of animal and plant tissue, tougher stems, roots and seeds, and whole insects.
  • Matrix Z is an alternative to the very agressive Matrix A because it's lower shear rate minimizes degradation in applications such as RNA and Protein isolation from very tough tissue.
TRUSTED_SUSTAINABILITY

Specifications

Bead Type Yttria-stabilized Zirconium Oxide
Capacity 1.2 mL
Sample Type Animal Tissues, Plants, Insects
For Use With (Equipment) FastPrep-96
For Use With (Application) Nucleic Acid Isolation, Homogenization
Includes 1.2 mL Cluster-strip Tube and Cap Assemblies Pre-filled with Beads
No. of Reactions 96
Quantity 10 Pk.

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.