Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Milk Powder

Catalog No. ICN90236325 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
11.33 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN90236325 11.33 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ICN90236325 Supplier MP Biomedicals™ Supplier No. 0290236325
Add to Cart
Add to Cart

Whole

This is 26% butter fat whole milk in powder form. Used in formulating animal research diets.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
Components Buttmilk Fat 26%, Moisture 4%, Protein 27%, Lactose 37%, Minerals 8%, Titratable Acidity 0.15%
Format Powder
For Use With (Application) Used in formulating animal research diets
Quantity 11.33 kg
Storage Requirements 15°C to 30°C
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.