Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Mounting Medium for Mycoplasma Hoechst Stain Solution

Catalog No. MP093030345 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP093030345 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MP093030345 Supplier MP Biomedicals™ Supplier No. 093030345

A modified glutaraldehyde method.

Recommended Storage

Store at 2° to 8°C

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store at 2° to 8°C
Quantity 10 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.