Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Mouse Diet, Purified, Pellet

Catalog No. ICN90460610 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
10 kg
20 kg
50 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN90460610 10 kg
ICN90460650 50 kg
ICN90460620 20 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. ICN90460610 Supplier MP Biomedicals™ Supplier No. 0290460610
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Natural-ingredient diet specifically formulated to provide the proper balance of all known nutrients considered essential for the growth, maintenance, and reproduction of mice for lab experiment

Composition (Ingredient Amount):

  • Vitamin Free Casein, 30%
  • Sucrose, 52.8%
  • Alphacel, Non-nutritive Bulk, 2%
  • Corn Oil, 10%
  • Cod Liver Oil, USP, 0.2%
  • Salt Mixture Sure No., 5%
  • Aluminum Potassium Sulfate, 0.021% (of total salt mixture)
  • Calcium Carbonate, 30.985% (of total salt mixture)
  • Calcium Phosphate Dibasic, 9.812% (of total salt mixture)
  • Cobalt Chloride.6H2O, 0.026% (of total salt mixture)
  • Cupric Sulfate.5H2O, 0.021% (of total salt mixture)
  • Ferric Citrate (16 to 17% Fe), 2.84% (of total salt mixture)
  • Magnesium Sulfate, 5.113% (of total salt mixture)
  • Manganese Sulfate.H2O, 0.413% (of total salt mixture)
  • Potassium Iodide, 0.083% (of total salt mixture)
  • Potassium Phosphate Dibasic, 33.309% (of total salt mixture)
  • Sodium Chloride, 17.3% (of total salt mixture)
  • Sodium Fluoride, 0.026% (of total salt mixture)
  • Sodium Tetra Borate, 0.026% (of total salt mixture)
  • Zinc Chloride, 0.026% (of total salt mixture)
  • Thiamine hydrochloride, 5 mg/kg diet
  • Riboflavin, 10 mg/kg diet
  • Nicotinic acid, 10 mg/kg diet
  • Pyridoxine hydrochloride, 5 mg/kg diet
  • Biotin, 0.2 mg/kg diet
  • Pantothenic Acid, 60 mg/kg diet
  • Folic Acid, 0.5 mg/kg diet
  • Choline Chloride, 1.5 mg/kg diet
  • a-Tocopherol, 60 mg/kg diet
  • Menadione, 10 mg/kg diet
TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
Components Vitamin Free Casein 30%, Sucrose 52.8%, Alphacel, Non-nutritive Bulk 2%, Corn Oil 10%, Cod Liver Oil, USP 0.2%, Salt Mixture Sure No. 2 5%
Format Pellet
For Use With (Application) Mouse diet is natural ingredient diet specifically formulated to provide the proper balance of all known nutrients considered essential for the growth, maintenance and reproduction of Mice for lab experiment
Quantity 10 kg
Species Mouse
Storage Requirements 15°C to 30°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.