Learn More
Description
†With streptomycin sulfate.
Specifications
Specifications
| Content And Storage | 2° to 8°C |
| Product Type | Endothelial Cell Growth |
| Formulation | Streptomycin sulfate 79.64mg, and NaCl 84.7mg/vial |
| For Use With (Application) | Supplementing cell cultures and investigating various metabolic processes |
| Quantity | 25 mg |
| Source | Bovine Brain |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.