Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Plant Culture Salt Mixtures

Catalog No. ICN2623022 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
10 x 1 L
1 x 10 L
1 x 50 L
Product Type:
Hoagland's Modified Basal Salt Mixture
Murashige and Skoog Basal Salt Mixture
Murashige and Skoog Plant Salt Mixture
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Product Type
ICN2623022 1 x 10 L Murashige and Skoog Basal Salt Mixture
ICN2621820 10 x 1 L Hoagland's Modified Basal Salt Mixture
ICN2621822 1 x 10 L Hoagland's Modified Basal Salt Mixture
ICN2623020 10 x 1 L Murashige and Skoog Basal Salt Mixture
09-263-3020 10 x 1 L Murashige and Skoog Plant Salt Mixture
ICN2633024 1 x 50 L Murashige and Skoog Plant Salt Mixture
ICN2633022 1 x 10 L Murashige and Skoog Plant Salt Mixture
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. ICN2623022 Supplier MP Biomedicals™ Supplier No. 092623022
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Plant Culture Salt Mixtures are for the molecular testing of plants and plant-derived samples for improving the productivity, quality, and disease resistance of plants.

  • Ready to use
  • Liquid formulation, prepared according to the original specification, except where noted
  • Available in different pack sizes, ready to use and liquid formulations
TRUSTED_SUSTAINABILITY

Specifications

Form Powder
Product Type Murashige and Skoog Basal Salt Mixture
Quantity 1 x 10 L
Format Solution
pH 3.5 to 4.5
Solubility Soluble in water
Content And Storage 4°C
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.