Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Protease Inhibitor Cocktail Kit

Catalog No. ICN15883701 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN15883701 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ICN15883701 Supplier MP Biomedicals™ Supplier No. 0215883701
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Research Use Only

This convenient kit contains the following protease inhibitors in pre-weighed vials, to prepare 100ml of inhibitor cocktail:

  • AEBSF: 40mg
  • EDTA-Na2: 500mg
  • Leupeptin: 0.1mg
  • Pepstatin A: 0.1mg

TRUSTED_SUSTAINABILITY

Specifications

Includes AEBSF Hydrochloride, EDTA Disodium Dihydrate, Leupeptin Hemisulfate, Pepstatin A
Product Type Protease Inhibitor Cocktail
Content And Storage 2°C to 8°C
For Use With (Application) Protease inhibito r
Quantity Each
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.