Learn More
MP Biomedicals™ Metal QuickPrep™ Adapter for 24 x 2 mL Tube Holder on FastPrep-24
Shop All MP Biomedicals, Inc ProductsDescription
The QuickPrep™ Metal Adapter holds 24 x 2 mL Lysing Matrix Tubes. This is the strongest FastPrep adapter, intended for the most difficult and long-lasting lysis applications. This all-metal adapter can resist high temperatures up to 450°C and can be sterilized by pyrolysis. Furthermore, the specially designed claws prevents tubes from auto-rotation during lysis, thus allowing continuous tracking of tube labels and/or bar codes. The major use of this adapter is for lysing highly contagious samples and samples suspected of harboring prions. Due to its ability for high-temperature sterilization, this adapter is the safest solution for CNS tissue lysis and other applications where prions or other disease-causing agents may be present.
- To secure this tube holder adapter on FastPrep 24s, it is recommended to use the Ratchet Nut v3.0, blue (116005510), sold separately.
- Application: 24 x 2 mL All-Metal QuickPrep™ Sample Holder is the strongest FastPrep adapter used for lysing highly contagious samples and samples suspected of harboring prions. Due to its ability for high temperature sterilization, this adapter is the safest solution for CNS tissue lysis and other applications where prions or other disease causing agents may be present.
- Capacity: 24 x 2 mL tubes
Specifications
Specifications
| Content And Storage | Room Temperature |
| For Use With (Application) | Nucleic Acid Isolation and Purification |
| Holds | 24 x 2 mL |
| Product Type | FastPrep-24 Metal Adapters |
Safety and Handling
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.