Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ RapidCell™ C Microcarrier Beads: 90-150gμm, 1.03g/cm3

Catalog No. ICN15243480 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
100 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN15243480 100 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ICN15243480 Supplier MP Biomedicals™ Supplier No. 0215243480

missing translation for 'validMainframeMsg'

Collagen coated

  • Plastic microcarrier bead 125-212gμm, 1.02g/cm3

TRUSTED_SUSTAINABILITY

Specifications

Product Type RapidCell™ C
Quantity 100 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.