Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ RapidPURE™ Plasmid Mini Kit

Catalog No. MP112066200 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
No. of Reactions:
60 Preps
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Reactions
MP112066200 60 Preps
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MP112066200 Supplier MP Biomedicals™ Supplier No. 112066200
Add to Cart
Add to Cart

RapidPURE™ Plasmid Mini Kit for use in routine molecular biology applications such as fluorescent and radioactive sequencing and cloning.

  • The Kit is designed to isolate up to 20 μg of plasmid DNA from 1.5 mL of an overnight bacterial culture.
  • All steps can be carried out in either a microcentrifuge or vacuum manifold.
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store at Room temperature (15° to 30°C)
Format Kit
Sample Type Plasmid Prep
For Use With (Application) Isolate up to 20 μg of plasmid DNA from 1.5 mL of an overnight bacterial culture
No. of Reactions 60 Preps
Product Type Plasmid isolation kit

Unless specified otherwise, for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.