Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ RPMI 1640 Medium, 1X Liq. with L-Glutamine and Sodium Bicarbonate

Catalog No. ICN1260354 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN1260354 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ICN1260354 Supplier MP Biomedicals™ Supplier No. 091260354
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used for the cultivation of normal human and neoplastic leukocytes.

TRUSTED_SUSTAINABILITY

Specifications

Form Liquid
Product Type RPMI 1640
Sterility Sterile
Quantity 500 mL
pH 6.9 to 7.4
Content And Storage 4°C
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.