Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Soy Grits, Defatted

Catalog No. ICN96002405 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
2.26 kg
11.33 kg
45.35 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN96002405 2.26 kg
ICN96002425 11.33 kg
ICN96002480 45.35 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. ICN96002405 Supplier MP Biomedicals™ Supplier No. 0296002405
Add to Cart
Add to Cart

Defatted, Crude Protein > 48%

Defatted soybeans ground coarsely, used in animal research diets.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
Components Crude Protein & gt;48%, Crude Fat & gt;0.5%, Crude Fiber <3.5%
Format Powder
For Use With (Application) Used in animal research diet
Quantity 2.26 kg
Storage Requirements 15°C to 30°C
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.