Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Transport Factors

Catalog No. ICN823431 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
pH:
6.8
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. pH
ICN823431 6.8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ICN823431 Supplier MP Biomedicals™ Supplier No. 08823431
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Transport factors are proteins which enable small metabolites to be carried in usable form to cells. Transferrin binds iron and makes it available to cells in a recognizable form.

†Contains <1.0% iron.

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage -20°C
Product Type Transferrin
pH 6.8
Quantity 1 g
Source Pooled Human Plasma
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.