Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ U.S.P. XIII No. 2 Salt Mixture

Catalog No. ICN90284550 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
2 kg
10 kg
50 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN90284550 50 kg
ICN90284502 2 kg
ICN90284510 10 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. ICN90284550 Supplier MP Biomedicals™ Supplier No. 0290284550
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Mineral Mix for rodent diet. Use in conjunction with supplement U.S.P. XIII, No. 2 Mineral Mix (cat # 960300) for long term growth and development of the rat.

Composition (Ingredients, Amount):

  • Calcium Biphosphate, 13.58%
  • Calcium Lactate, 32.69%
  • Ferric Citrate (16 to 17% Fe), 2.96%
  • Magnesium Sulfate, 13.7%
  • Potassium Phosphate Dibasic, 23.99%
  • Sodium Biphosphate, 8.73%
  • Sodium Chloride, 4.35%

This mineral mix does not supply the essential minerals manganese, zinc, copper, iodine, chromium, and selenium. The calcium level is low. MP recommends the use of supplement.

U.S.P. XIII, No. 2 Mineral Mix (Catalog number 960300) in conjunction with this formulation for long term growth and development of the rat.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
Components Calcium Biphosphate 13.58%, Calcium Lactate 32.69%, Ferric Citrate (16 to 17% Fe) 2.96%, Ma gnesium Sulfate 13.7%, Potassium Phosphate Dibasic 23.99%, Sodium Biphosphate 8.73%, Sodium Chloride 4.35%
Format Powder
For Use With (Application) Mineral mix for Rodent diet
Quantity 50 kg
Storage Requirements 15°C to 30°C
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.