Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Vanderzant Modification Vitamin Mixture for Insects

Catalog No. ICN90324405 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
1 kg
5 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN90324405 5 kg
ICN90324401 1 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. ICN90324405 Supplier MP Biomedicals™ Supplier No. 0290324405
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Animal-derived component free vitamin mixture developed for use in insect cell culture.

Mixture of 12 vitamins needed for insect cell culture.

Composition (Ingredient, Amount):

  • a-Tocopherol, 8 g/kg
  • Ascorbic Acid, 270 g/kg
  • Biotin, 20 mg/kg
  • Calcium Pantothenate, 1 g/kg
  • Choline Chloride, 50 g/kg
  • Crystalline Folic Acid, 250 mg/kg
  • Inositol, 20 g/kg
  • Niacinamide, 1 g/kg
  • Pyridoxine Hydrochloride, 250 mg/kg
  • Riboflavin, 500 mg/kg
  • Thiamine Hydrochloride, 250 mg/kg
  • Vitamin B12 Trituration in Mannitol, 2 g/kg
  • Q.S. with Dextrose
TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
Components a-Tocopherol 8 g/k g, Ascorbic Acid 270 g/k g, Biotin 20 mg/kg, Calcium Pantothenate 1 g/k g, Choline Chloride 50 g/k g, Crystalline Folic Acid 250 mg/kg, Inositol 20 g/k g, Niacinamide 1 g/k g, Pyridoxine Hydrochloride 250 mg/kg, Riboflavin 500 mg/kg, Thiamine Hydrochloride 250 mg/kg, Vitamin B12 Trituration in Mannitol 2 g/k g Q.S. with Dextrose
Format Powder
For Use With (Application) Vanderzant Vitamin mixture for insects is an animal-derived component free Vitamin mixture developed or use in insect cell culture
Quantity 5 kg
Species Insects
Storage Requirements 15°C to 30°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.