Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP EcoChrom Aluminum Oxide, Neutral-H15152, MP Biomedicals, LLC

Catalog No. MP0204654 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
100 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP0204654 100 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MP0204654 Supplier MP Biomedicals, Inc Supplier No. 0204654
Add to Cart
Add to Cart

MP EcoChrom Aluminum Oxide, Neutral-H15152 is a white to light pink free flowing powder that is ideal for chromatography and TLC.

  • Amphoteric Oxide
  • Referred to as alumina ( α-alumina), alkoxide, or corundum in its crystalline form
  • Widespread occurrence in nature and industry
  • Occurs in nature as bauxite and corundum
  • Used as an adsorbent, desiccating agent, and catalyst
  • Industrially used to remove water from gas streams
  • Utilized for hardness and strength
TRUSTED_SUSTAINABILITY

Specifications

Boiling Point ∼2980°C
Melting Point ∼2072°C
Color Pink to White
Quantity 100 kg
Density 3.94g/cm³ at 20 °C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.