Learn More
Accuflow Systems CPC Back-to-Back Body Adapter, Polysulfone, MPC to MPX, Amber Tint
Supplier: Accuflow Systems MPC17X1739
Non-valved back-to-back body adapter designed to join MPC-series and MPX-series quick-disconnect connectors for single-use and laboratory fluid handling. Constructed from polysulfone with an amber tint, the adapter is suitable for EtO and gamma sterilization and is validated for biocompatibility and pyrogen-free use.
- Material: polysulfone (PSU).
- Dimensions: 2.13 in L x 1.28 in H (54.1 mm x 32.5 mm).
- Temperature range: -40 to 300 °F (-40 to 149 °C).
- Pressure rating: 60 psi.
- Pack quantity: 25 per pack.
- Color: amber tint.
- Compatibility: for use with MPX-series inserts, MPC-to-MPX connection.
- Sterilization compatibility: EtO compatible, gamma compatible.
- Biocompatibility: ISO 10993 tested; USP <87> raw materials pass; USP <88> passes (temperature not stated).
- Regulatory notes: RoHS3 conforming; animal derived component free; pyrogen free (USP <85>).
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.