Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems CPC Sanitary Coupling Body, Polysulfone, 3/4 in, Non-Valved

Catalog No. NC3440531
Encompass_Preferred

Non-valved sanitary coupling body designed for direct attachment to 3/4 in sanitary terminations in bioprocessing and laboratory fluid-handling systems. Constructed from polysulfone (USP Class VI, ADCF) with an amber tint finish; compatible with common sterilization methods and intended for single-use or hybrid assemblies.

  • Material: Polysulfone, USP Class VI, ADCF.
  • Size: 3/4 in sanitary termination.
  • Configuration: Non-valved coupling body.
  • Pressure rating: Up to 60 psi (4.1 bar).
  • Temperature range: -40°F to 300°F (-40°C to 149°C).
  • Sterilization: Gamma irradiation and autoclave compatible (conditions vary by supplier).
  • Finish/color: Natural, amber tint.
  • Pack quantity: 25 per pack (packaging options may vary by distributor).

Catalog No. NC3440531 Supplier Accuflow Systems Supplier No. MPC3301239
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Non-valved sanitary coupling body designed for direct attachment to 3/4 in sanitary terminations in bioprocessing and laboratory fluid-handling systems. Constructed from polysulfone (USP Class VI, ADCF) with an amber tint finish; compatible with common sterilization methods and intended for single-use or hybrid assemblies.

  • Material: Polysulfone, USP Class VI, ADCF.
  • Size: 3/4 in sanitary termination.
  • Configuration: Non-valved coupling body.
  • Pressure rating: Up to 60 psi (4.1 bar).
  • Temperature range: -40°F to 300°F (-40°C to 149°C).
  • Sterilization: Gamma irradiation and autoclave compatible (conditions vary by supplier).
  • Finish/color: Natural, amber tint.
  • Pack quantity: 25 per pack (packaging options may vary by distributor).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.