Learn More
Accuflow Systems CPC Coupling Body, Polycarbonate, 1/2 in Hose Barb, Non-Valved
Supplier: Accuflow Systems MPX17803
The CPC MPX Series coupling body is a non-valved, in-line hose barb connector engineered for straight-through fluid flow in aseptic and laboratory fluid handling. It is molded from USP Class VI polycarbonate with ADCF processing and sized for 1/2 in (12.7 mm) internal diameter tubing. The part is packaged for bulk use to support production and stocking needs.
- Polycarbonate, USP Class VI, ADCF.
- Connection type: in-line hose barb, straight-through flow, non-valved.
- Tubing compatibility: 1/2 in (12.7 mm) internal diameter tubing.
- Dimensions: 1.28 in (32.5 mm) height/diameter, 1.96 in (49.8 mm) total length.
- Packaging: bag of 250 for bulk use.
- Typical applications: aseptic fluid handling, laboratory tubing connections, bioprocessing.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.