Non-valved sanitary coupling body for quick-disconnect sanitary fluid transfer in biopharma and single-use systems. Constructed from USP Class VI polysulfone with an amber tint, it mates to 3/4 in sanitary terminations and is suitable for open-format integration where chemical compatibility and visual inspection are required. Rated for moderate pressure and a wide temperature range for compatibility with common sterilization and processing conditions.
- Material: Polysulfone, USP Class VI, ADCF.
- Size: 3/4 in nominal sanitary termination.
- Configuration: Non-valved sanitary coupling body.
- Pressure rating: Up to 60 psi (4.1 bar).
- Temperature range: -40°F to 300°F (-40°C to 149°C).
- Color: Amber tint for visual inspection.
- Typical applications: Sanitary biopharma fluid transfer and single-use system integration.