Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab MRI Bariatric Wheelchairs

Catalog No. 22505043
Change view
Click to view available options
Capacity (Metric):
294.835 kg
385.554 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-505-043 294.835 kg
22-505-047 385.554 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-505-043 Supplier Marketlab Supplier No. 108319
Add to Cart
Add to Cart

Designed for the safe transport of bariatric patients and clearly identified for MRI suite compatibility.

  • 26 in. wide seat designed for bariatric patient comfort and support
  • 650 lb. weight capacity for enhanced durability and reliability
  • Distinctive blue color for easy MRI suite identification
  • Removable full-length arms provide added comfort and convenient patient transfers
  • Adjustable swing-away footrests with durable black footplates for user convenience
  • Black nylon upholstery offers comfort and easy cleaning

Specifications

Capacity (Metric) 294.835 kg
Weight (English) 650 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.