Learn More
Marketlab MRI Multipurpose Cart
Description
- Multipurpose cart is MR-conditional to 3T
- Nonferrous hardware and components
- Use the included trays or stock with your own
- Five shelves
- Fixed, predetermined height-designated integral side rails
- White EPVC Sintra™
- Flat top work surface
- Four 2 in. casters, two locking
Specifications
Specifications
| Product Type | Phlebotomy Cart |
| Dimensions (D x W x H) | 23.75 x 15.75 x 34.62 in. |
| Material | PVC |
| No. of Shelves | 4 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.