Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ MrTEEmothy™ Standard Transesophageal Echocardiography Simulator
SDPSCI_ED

Catalog No. S00539 Shop All 3B Scientific Products
Change view
Click to view available options
Transesophageal Echocardiography Simulator; Dimensions: 23.6 x 14.2 x 8.7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S00539 Transesophageal Echocardiography Simulator; Dimensions: 23.6 x 14.2 x 8.7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00539 Supplier 3B Scientific™ Supplier No. 1022128
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

MrTEEmothy™ Standard Transesophageal Echocardiography Simulator - Suitable for training students, residents, cardiologists, anesthetists and intensive care specialists who want to obtain skills without discomfort and the risk of unnecessary harm to patients.

  • The transesophageal echocardiography (TEE) simulator MrTEEmothy™ is composed of a phantom and a TEE probe, connected to a dedicated laptop (included) by a USB cable. Advanced software and 3D visualization were specifically developed for the CT scan dataset. The screen interface shows not only 2D cross, sections similar to TEE images, but also the components of the probe motion such as probe depth, bends, rotation or the angle of the imaging plane.
  • The device is used with a laptop therefore is fully mobile and can be taken to any teaching location. It is easily connected to an external monitor, which allows for a simultaneous training of many students.
    • MrTEEmothy™ advantages and innovation were confirmed by a European patent (EP2538398)
    • Suitable for training students, residents, cardiologists, anesthetists and intensive care specialists who want to obtain skills without discomfort and the risk of unnecessary harm to patients
    • Easily connected to a large monitor for a group training
  • The advantages of MrTEEmothy™:
    • Capability to use the CT data from a range of real patients with numerous pathologies
    • Biplane option showing two simultaneous sections steered independently, as in contemporary 3D echo machines
    • An advanced game-like module can be used to practice and test the ability to obtain the standard TEE views recommended by the imaging guidelines
    • Anatomical differences from patient to patient allow the traininig of individual cases
    • Realistic feeling of the probe operation in a patient thanks to the unique software based on a three-dimensional dataset obtained from CT
  • Training benefits:
    • Learning the TEE normal and pathological anatomy
    • Pointing anatomical details with color markers positioned in three-dimensional space
    • Practicing optimal acquisition and recording of standard TEE views
    • Interpretation of individual pathology
    • Performing measurements

Specifications

Dimensions (L x W x H) 23.6 x 14.2 x 8.7 in.
For Use With (Application) Training Students, Residents, Cardiologists, Anesthetists and Intensive Care Specialists
For Use With (Equipment) Laptop
Weight (English) 15.43 lb.
Product Type Transesophageal Echocardiography Simulator
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.