Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC MSA Safety Chin Strap, 2-Point, Polyester Webbing, 10/Pk.

Catalog No. 5000673112
Encompass

This 2-point chinstrap features 3/4 in. polyester webbing and is designed to attach to hard hat suspensions. It is supplied as a 10-piece pack.

  • Accessory type: Chin strap
  • For use with: Hard hat
  • Material: 3/4 in. polyester webbing
  • Approvals: ANSI/ISEA Z89.1
  • Dimensions (H x L x W): 57.000 mm (2.244 in.) x 330.000 mm (12.992 in.) x 142.000 mm (5.591 in.)
  • Weight: 0.030 kg (0.066 lb)

Catalog No. 50-006-73112 Supplier MSC Supplier No. 30399265
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This 2-point chinstrap features 3/4 in. polyester webbing and is designed to attach to hard hat suspensions. It is supplied as a 10-piece pack.

  • Accessory type: Chin strap
  • For use with: Hard hat
  • Material: 3/4 in. polyester webbing
  • Approvals: ANSI/ISEA Z89.1
  • Dimensions (H x L x W): 57.000 mm (2.244 in.) x 330.000 mm (12.992 in.) x 142.000 mm (5.591 in.)
  • Weight: 0.030 kg (0.066 lb)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.