Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC MSC Dial Indbase Kit, 0.0005 in Graduation, 1000 N

Catalog No. 5000516489
Encompass

This product is a versatile dial indicator and magnetic base kit designed for precision measurement applications. It combines a highly accurate dial test indicator with a robust articulating magnetic holder, providing stability and flexibility for various setups in industrial and laboratory environments.

  • Graduation: 0.0005 in
  • Measuring range: 0.03 in
  • Maximum permissible error: ±0.0005 in
  • Repeatability: ±0.0002 in
  • Magnetic pull force: 1000 N
  • Articulating arm for flexible positioning
  • Central locking mechanism
  • Anti-rust black finished arms
  • Clamp holds: 6 mm, 8 mm, 3/8 in, and dovetail
  • Carbide contact point

Catalog No. 50-005-16489 Supplier MSC Supplier No. 04373833
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This product is a versatile dial indicator and magnetic base kit designed for precision measurement applications. It combines a highly accurate dial test indicator with a robust articulating magnetic holder, providing stability and flexibility for various setups in industrial and laboratory environments.

  • Graduation: 0.0005 in
  • Measuring range: 0.03 in
  • Maximum permissible error: ±0.0005 in
  • Repeatability: ±0.0002 in
  • Magnetic pull force: 1000 N
  • Articulating arm for flexible positioning
  • Central locking mechanism
  • Anti-rust black finished arms
  • Clamp holds: 6 mm, 8 mm, 3/8 in, and dovetail
  • Carbide contact point

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.