Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC MSC Fan Power Cord, 72 in, NEMA1-15P, 1 ea

Catalog No. 5000506296
Encompass

This fan power cord is designed to provide power to 115 VAC cooling fans, featuring a NEMA1-15P plug and a 72-inch length for convenient use.

  • Accessory type: fan power cord
  • Length: 72 in
  • Plug type: NEMA1-15P
  • For use with all 115 VAC cooling fans
  • Color: black

Catalog No. 50-005-06296 Supplier MSC Supplier No. 44906154
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This fan power cord is designed to provide power to 115 VAC cooling fans, featuring a NEMA1-15P plug and a 72-inch length for convenient use.

  • Accessory type: fan power cord
  • Length: 72 in
  • Plug type: NEMA1-15P
  • For use with all 115 VAC cooling fans
  • Color: black

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.